This product requires certification to purchase.

2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

This product has been replaced by

Ward Manufacturing FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Ward Manufacturing 2 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Manufacturer Part #2.NML
You last purchased this on
 

2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #WG9K
  • Item #7036863
  • Manufacturer Part #2.GML
4 out of 5 Customer Rating
You last purchased this on
 

This product has been replaced by

Ward Manufacturing FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Ward Manufacturing 2 in. FNPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow
Manufacturer Part #2.NML

2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #WG9K
  • Item #7036863
  • Manufacturer Part #2.GML
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-153
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#