2 in. Threaded 150# Galvanized Malleable Iron Cross
2 in. Threaded 150# Galvanized Malleable Iron Cross
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Rating: 150#
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-197, ASTM A-197M
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connection 4:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes