This product requires certification to purchase.

2 in. Threaded 3000# 304L Stainless Steel Union

You last purchased this on
 

2 in. Threaded 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3TUK
  • Item #277046
  • Manufacturer Part #3487D-32
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 3000# 304L Stainless Steel Union

  • Fast #
  • Part #IS4L3TUK
  • Item #277046
  • Manufacturer Part #3487D-32
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 6 Pallet: 1800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
3-19/50 in
MSS:
MSS SP-83
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
5.51 lb