This product requires certification to purchase.

2 in. Threaded 3000# Galvanized Carbon Steel Forged Union

You last purchased this on
 

2 in. Threaded 3000# Galvanized Carbon Steel Forged Union

  • Fast #
  • Part #GFSTSSUK
  • Item #281124
  • Manufacturer Part #12234020
3.7 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 3000# Galvanized Carbon Steel Forged Union

  • Fast #
  • Part #GFSTSSUK
  • Item #281124
  • Manufacturer Part #12234020
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Length:
3-25/54 in
MSS:
MSS SP-83
Material:
Steel
Pressure Class:
3000#