This product requires certification to purchase.

2 in. Threaded 6000# Global Forged Steel Coupling

You last purchased this on
 

2 in. Threaded 6000# Global Forged Steel Coupling

  • Fast #
  • Part #IFS6TCK
  • Item #1674428
  • Manufacturer Part #12302020G
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded 6000# Global Forged Steel Coupling

  • Fast #
  • Part #IFS6TCK
  • Item #1674428
  • Manufacturer Part #12302020G
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
3-3/8 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#, 6000#
UL Listed:
No