This product requires certification to purchase.

2 in. Threaded Cast Iron 45 Degree Wye

You last purchased this on
 

2 in. Threaded Cast Iron 45 Degree Wye

  • Fast #
  • Part #GD4YK
  • Item #3795867
  • Manufacturer Part #0303942205
3.2 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded Cast Iron 45 Degree Wye

  • Fast #
  • Part #GD4YK
  • Item #3795867
  • Manufacturer Part #0303942205
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.12
ASTM:
ASTM A-126A, ASTM A-153
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Wye
Material:
Cast Iron
Origin:
Domestic