2 in. Threaded Ductile Iron 45 Degree Elbow
2 in. Threaded Ductile Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-536 Grade 65-42-12
- Application:
- Fire Protection
- Coating:
- Black
- Elbow Degree:
- 45 DD
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global