2 in. Threaded Galvanized Cast Iron 90 Degree Elbow
2 in. Threaded Galvanized Cast Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126 Class A, ASTM A-153
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Short Turn, Straight
- Material:
- Cast Iron
- Origin:
- Domestic