2 in. Threaded Galvanized Forged Steel Coupling
2 in. Threaded Galvanized Forged Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 3-3/8 in
- Material:
- Carbon Steel
- Pressure Class:
- 3000#