2 in. Threaded x NPS Cast Iron 45 Degree Elbow
2 in. Threaded x NPS Cast Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Anvil drainage fittings have sufficient sweep to allow free unobstructed flow
- They are made with a shoulder of the same diameter as the inside of the pipe, in accordance with ASME B16.12, Type 1
- Thus, continuous passage is created when the pipe is screwed to the shoulder, leaving no place for solid matter to collect and clog in the pipe
- Coated drainage fittings are available upon special order request with hot dip galvanized finish (see listed sizes)
- Drainage fittings with 90° bends are normally provided tapped with pitch of 1/4 inch to the foot in accordance with ASME B16.12
Documents
Specifications
- ASTM:
- ASTM A-126, ASTM A-153
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Short Turn, Straight
- Material:
- Cast Iron
- Origin:
- Domestic