This product requires certification to purchase.

2 in. Weld 300# Domestic Standard Bore Raised Face Forged Steel Flange

You last purchased this on
 

2 in. Weld 300# Domestic Standard Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D300RFWNFK
  • Item #20004
  • Manufacturer Part #320020000
3.7 out of 5 Customer Rating
You last purchased this on
 

2 in. Weld 300# Domestic Standard Bore Raised Face Forged Steel Flange

  • Fast #
  • Part #D300RFWNFK
  • Item #20004
  • Manufacturer Part #320020000
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Industrial
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Forged Carbon Steel
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
Schedule Class:
40
UL Listed:
No