This product requires certification to purchase.

2 in. Weld Carbon Steel Cap

You last purchased this on
 

2 in. Weld Carbon Steel Cap

  • Fast #
  • Part #GWXCAPK-A
  • Item #7218228
3.7 out of 5 Customer Rating
You last purchased this on
 

2 in. Weld Carbon Steel Cap

  • Fast #
  • Part #GWXCAPK-A
  • Item #7218228
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Extra Heavy
UL Listed:
No