2 in. Weld Carbon Steel Stub End
2 in. Weld Carbon Steel Stub End
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Stub End
- Material:
- Carbon Steel, Plastic
- Material Type:
- ASA
- Origin:
- Global
- Schedule Class:
- Extra Heavy