This product requires certification to purchase.

2 in. Weld Extra Heavy Bend

You last purchased this on
 

2 in. Weld Extra Heavy Bend

  • Fast #
  • Part #GWXLRRBK
  • Item #3485319
  • Manufacturer Part #GWXLRRBK
4 out of 5 Customer Rating
You last purchased this on
 

2 in. Weld Extra Heavy Bend

  • Fast #
  • Part #GWXLRRBK
  • Item #3485319
  • Manufacturer Part #GWXLRRBK
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bend, Long Radius, Return, Straight
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy