This product requires certification to purchase.

2 in. Weld Standard Bend

You last purchased this on
 

2 in. Weld Standard Bend

  • Fast #
  • Part #GWSRRBK
  • Item #3484981
4.4 out of 5 Customer Rating
You last purchased this on
 

2 in. Weld Standard Bend

  • Fast #
  • Part #GWSRRBK
  • Item #3484981
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Bend, Return, Short Radius, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No