This product requires certification to purchase.

2 in. Welded Schedule 5 Stainless Steel Pipe

You last purchased this on
 

2 in. Welded Schedule 5 Stainless Steel Pipe

  • Fast #
  • Part #DSP56LK
  • Item #151772
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Welded Schedule 5 Stainless Steel Pipe

  • Fast #
  • Part #DSP56LK
  • Item #151772
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 21 Lift: 504
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
2 in
Schedule Class:
5
UL Listed:
No