2 in. Weldneck 300# Carbon Steel Standard Raised Face Flange
2 in. Weldneck 300# Carbon Steel Standard Raised Face Flange
Package Quantity Info:
Each: 1 Pallet: 350-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME SA-216-WCB
- ASTM:
- ASTM A-216-WCB
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Schedule Class:
- 40