2 in. x 100 ft. 12 mil. Polywrap Pipe in Yellow
2 in. x 100 ft. 12 mil. Polywrap Pipe in Yellow
Product Details
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Film Tape
- Size:
- 2 in x 100 ft
- Thickness:
- 12 mil
- Width:
- 2 in