2 in. x 100 ft. CTS SDR 9 200# HDPE Pressure Pipe in Purple
2 in. x 100 ft. CTS SDR 9 200# HDPE Pressure Pipe in Purple
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Purple Shell (Pantone 522C) co-extruded over a virgin clear HDPE core clearly identifies the pipe for reuse water applications only, minimizing harmful cross contamination errors that could occur in the field
- UV Protected for outdoor storage and to prevent sunlight deterioration
- Consecutive footage marking every 2'
- Available with an optional tracer-wire for ease of underground location
- Minimum four point coil taping every 100' of pipe
Specifications
- Color Finish Name:
- Purple
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- UL Listed:
- No