This product requires certification to purchase.

2 in. x 100 ft. IPS SDR 9 Plastic Pressure Pipe

You last purchased this on
 

2 in. x 100 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9GK100
  • Item #2343391
  • Manufacturer Part #SWDR92X100GS
4.2 out of 5 Customer Rating
You last purchased this on
 

2 in. x 100 ft. IPS SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEI9GK100
  • Item #2343391
  • Manufacturer Part #SWDR92X100GS
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-901-17, AWWA C-906-15
Application:
Sewage, Non-potable Water
Color Finish Name:
Green
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
140
NSF Certified:
Yes
PipeTubing Size:
2 in
Pressure Class:
250#
Schedule Class:
SDR 9
UL Listed:
No