This product requires certification to purchase.

2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPK
  • Item #2623
  • Manufacturer Part #KC20020
4.6 out of 5 Customer Rating

2 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPK
  • Item #2623
  • Manufacturer Part #KC20020
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 560
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B280, B8A
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280, ASTM B-75, ASTM B-819
Application:
HVAC/R Systems, Medical Gas, Oxygen, Refrigeration
Copper Tubing Temper:
Hard
Diameter - Outside:
2-1/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Length:
20 ft
Material:
Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes
PipeTubing Size:
2 in
UL Listed:
Yes
UPC:
685768235613
Wall Thickness:
0.083 in