This product requires certification to purchase.

2 in. x 20 ft. PVC Pressure Pipe

You last purchased this on
 

2 in. x 20 ft. PVC Pressure Pipe

  • Fast #
  • Part #SDR21PPK
  • Item #280092
4 out of 5 Customer Rating
You last purchased this on
 

2 in. x 20 ft. PVC Pressure Pipe

  • Fast #
  • Part #SDR21PPK
  • Item #280092
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
  • Requires Certification

Specifications

Color Finish Name:
Purple
End Connection 1:
Grip Joint
End Connection 2:
Gasket
End Connections:
Grip Joint x Gasket
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
2 in
Pressure Class:
CL200
Schedule Class:
SDR 21
UL Listed:
No