2 in. x 20 ft. x 2-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing
2 in. x 20 ft. x 2-1/8 in. Domestic UNS C12200 Copper Hard DWV Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1680-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use in plumbing, mechanical, and DWV applications
- Made to meet ASTM standards B88 and B306
- Meets NSF 61G
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-280, ASTM B-306, ASTM B-75
- Application:
- DWV, Mechanical, Plumbing, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Inside 1:
- 2-1/28 in
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 2 in
- Temperature Rating:
- 150
- Wall Thickness:
- 0.042 in