2 in. x 2000 ft. IPS SDR 11 Plastic Pressure Pipe
2 in. x 2000 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 2000 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- UL Listed:
- No