2 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe
2 in. x 21 ft. Threaded Schedule 40 Domestic Galvanized Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-795
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40