2 in. x 21 ft. x 0.154 in. Threaded and Coupled Schedule 40 Global Black Carbon Steel Pipe
2 in. x 21 ft. x 0.154 in. Threaded and Coupled Schedule 40 Global Black Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Lift: 546-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: carbon steel
- Coating: Black
- Connection: Threaded & Coupled
- Schedule: 40
- ASTM Spec: ASTM A-53A
- Length: SRL
- Import
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53 Grade A, ASTM A-53M, ASTM A-865
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded and Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Pressure Class:
- 2300 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.154 in