This product requires certification to purchase.

2 in. x 300 ft. SDR 9 HDPE Pipe

You last purchased this on
 

2 in. x 300 ft. SDR 9 HDPE Pipe

  • Fast #
  • Part #PEC9BLK300
  • Item #4290130
4.6 out of 5 Customer Rating
You last purchased this on
 

2 in. x 300 ft. SDR 9 HDPE Pipe

  • Fast #
  • Part #PEC9BLK300
  • Item #4290130
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2239, ASTM D-2737, ASTM D-3035
AWWA:
AWWA C-901
Application:
Water
Color Finish Name:
Blue
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Schedule Class:
SDR 9
UL Listed:
No