2 in. x 300 ft. SDR 9 Plastic Pressure Pipe
2 in. x 300 ft. SDR 9 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 300-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3350
- AWWA:
- AWWA C-901-08
- Application:
- Water Supply
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9