2 in. x 500 ft. SDR 9 HDPE Tubing in Blue
2 in. x 500 ft. SDR 9 HDPE Tubing in Blue
Package Quantity Info:
Foot: 1 Roll: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2737-12
- AWWA:
- AWWA C-901
- Application:
- Water Supply
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1-13/20 in
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- UL Listed:
- No
- Wall Thickness:
- 0.236 in