This product requires certification to purchase.

2 in. x Close MNPT Schedule 40 316L Stainless Steel Nipple

You last purchased this on
 

2 in. x Close MNPT Schedule 40 316L Stainless Steel Nipple

  • Fast #
  • Part #DS46LNKCLE
  • Item #4284685
4.4 out of 5 Customer Rating
You last purchased this on
 

2 in. x Close MNPT Schedule 40 316L Stainless Steel Nipple

  • Fast #
  • Part #DS46LNKCLE
  • Item #4284685
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Close, Nipple, Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Schedule Class:
40