2 in. x Close MNPT Stainless Steel Welded Nipple
2 in. x Close MNPT Stainless Steel Welded Nipple
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA-312
- ASTM:
- ASTM A-312, ASTM A-733
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Close, Welded, Nipple
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40