2 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel
2 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-234 WPB, ANSI B16.9
Documents
Specifications
- ASME:
- ASME B16.9, ASME SA-234
- ASTM:
- ASTM A-234, ASTM A-234 WPB, ASTM A-381 Class Y52, ASTM A-420 Grade WPL6, ASTM A-860 Grade WPHY42
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Long Radius, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Extra Heavy
- UL Listed:
- No