2 THRD COMB AIR Valve F/ WASTEWATER
2 THRD COMB AIR Valve F/ WASTEWATER
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Specially designed to operate with liquids carrying solid particles such as wastewater and effluents
- Unique "air gap" design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions
- Combines the features of both an air & vacuum valve and an air release valve combines the features of both an air & vacuum valve and an air release valve
- Triple function
- Maximum operating temperature 60 Deg C
- Additional one-way options for air intake/discharge only as well as an additional non-slam option
Specifications
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 644 mm
- Length:
- 550 mm
- Pressure - Maximum:
- 16 bar
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Air Valve