This product requires certification to purchase.

2 x 1/2 in. PVC Schedule 80 Threaded Bushing

You last purchased this on
 

2 x 1/2 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBKD
  • Item #1424
  • Manufacturer Part #PVC 08200 4000
5 out of 5 Customer Rating
You last purchased this on
 

2 x 1/2 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBKD
  • Item #1424
  • Manufacturer Part #PVC 08200 4000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • SCH 80 PVC
  • End Connections: Male NPT, Female NPT
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • ASTM Specifications: ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-2464, ASTM D-2467
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
2 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80