This product requires certification to purchase.

2 x 1/2 in. Socket 3000# Reducing 304L Stainless Steel Insert

You last purchased this on
 

2 x 1/2 in. Socket 3000# Reducing 304L Stainless Steel Insert

  • Fast #
  • Part #DS43SIKD
  • Item #380110
4.2 out of 5 Customer Rating
You last purchased this on
 

2 x 1/2 in. Socket 3000# Reducing 304L Stainless Steel Insert

  • Fast #
  • Part #DS43SIKD
  • Item #380110
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
2 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No