2 x 1/2 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple
2 x 1/2 in. XH CS PBE Conc Swage Plain Both Ends Black Carbon Steel Nipple
Package Quantity Info:
EA: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal pipe size range 1?8 – 8 NPS (6 – 200 DN)
- Manufactured from A106 Gr. B seamless pipe or hex bar and processed in accordance to ASTM A-234 Gr. WPB
- Choice of material depends upon size and reduction
- Available in standard, extra heavy, double extra heavy or schedule 160
- End finishes available: NPT, weld beveled, squared cut(for socket weld) or grooved
- Available concentric and eccentric
- 1 in (25mm) and smaller are made from hex bar
- 1-1/2 in (32mm) and larger are made from pipe
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.9
- ASTM:
- ASTM A-234, ASTM A-234 Grade WPB, ASTM A-420, ASTM B-633
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Concentric, Nipple, Swage
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80