2 x 1/2 x 1-1/2 in. FIPT Reducing Schedule 40 150# Black Pressure Rated Cast Iron Tee
2 x 1/2 x 1-1/2 in. FIPT Reducing Schedule 40 150# Black Pressure Rated Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connection 3:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1/2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Pressure Class:
- 150#
- Schedule Class:
- 40