This product requires certification to purchase.

2 x 1/4 in. Stainless Steel Angle

You last purchased this on
 

2 x 1/4 in. Stainless Steel Angle

  • Fast #
  • Part #AISSKKB
  • Item #3953597
5 out of 5 Customer Rating
You last purchased this on
 

2 x 1/4 in. Stainless Steel Angle

  • Fast #
  • Part #AISSKKB
  • Item #3953597
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Material:
Stainless Steel
Thickness:
1/4 in
Width:
2 in