This product requires certification to purchase.

2 x 1-1/2 in. 3000# 316L Stainless Steel Insert

You last purchased this on
 

2 x 1-1/2 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIKJ
  • Item #103840
  • Manufacturer Part #SW3680D-3224
4.5 out of 5 Customer Rating
You last purchased this on
 

2 x 1-1/2 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIKJ
  • Item #103840
  • Manufacturer Part #SW3680D-3224
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 25 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME SA182
ASTM:
ASTM A-182
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
2 in x 1-1/2 in
Fitting Type:
Insert, Reducing
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No