This product requires certification to purchase.

2 x 1-1/2 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic

You last purchased this on
 

2 x 1-1/2 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic

You last purchased this on
 

2 x 1-1/2 in. 6000# A105 Threaded Hex Bushing Forged Steel Domestic

  • Fast #
  • Part #FSTBKJ
  • Item #7296
  • Manufacturer Part #12203136
3.7 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Hex, Reducing
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #FSTBJG
Item #41572
5 out of 5 Customer Rating
Requires Certification
Part #FSTBGD
Item #2449
4.2 out of 5 Customer Rating
Requires Certification
Part #FS2TTD
Item #6838
4.8 out of 5 Customer Rating
Requires Certification
Part #FSTBMK
Item #93488
5 out of 5 Customer Rating
Requires Certification
Part #FSTBFD
Item #41318
5 out of 5 Customer Rating
Requires Certification
Part #FSTBHG
Item #6692
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FSTBPK
Item #264799
4.6 out of 5 Customer Rating
Requires Certification
Part #FSTBHG
Item #6692
5 out of 5 Customer Rating
Requires Certification
Part #GFSTBGF
Item #4443219
3.4 out of 5 Customer Rating
Requires Certification
Part #IFSTBMK
Item #1795675
4.7 out of 5 Customer Rating
Requires Certification
Part #GFSTBFD
Item #849824
5 out of 5 Customer Rating
Requires Certification
Part #FSTBDB
Item #34253
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing