2 x 1-1/2 in. Cast Copper DWV Double Long Turn Tee
2 x 1-1/2 in. Cast Copper DWV Double Long Turn Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Fifty year
- A revolutionary product for dynamic results
- A perfect fit
- Heat free, worry free
- Less hassle, less time
- Fewer accessories
- No mess, no waiting
- Optimal performance
- Guaranteed
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Double Long Turn Tee
- Material:
- Cast Copper DWV
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Weight:
- 1.47 lb