This product requires certification to purchase.

2 x 1-1/2 in. Clamp Global 316L Stainless Steel Eccentric Reducer

You last purchased this on
 
FNW®

2 x 1-1/2 in. Clamp Global 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #FNW3214MP76KJ
  • Item #4831058
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

2 x 1-1/2 in. Clamp Global 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #FNW3214MP76KJ
  • Item #4831058
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed:
No
Length:
3 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.44 lb