2 x 1-1/2 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing
2 x 1-1/2 in. MNPT x FNPT 1000# 316 and 316L Stainless Steel Reducing Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 1224-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing, Reducing
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No