2 x 1-1/2 in. MNPT x FNPT 150# Galvanized Malleable Iron Reducing Hex Bushing
2 x 1-1/2 in. MNPT x FNPT 150# Galvanized Malleable Iron Reducing Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Domestic
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-197
- Application:
- Residential, Air, Water, Natural Gas, Steam
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Hex, Bushing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- Yes