This product requires certification to purchase.

2 x 1-1/2 in. No Hub Reducing 304 Stainless Steel Coupling

You last purchased this on
 

2 x 1-1/2 in. No Hub Reducing 304 Stainless Steel Coupling

  • Fast #
  • Part #DNHWBCKJ
  • Item #3616848
  • Manufacturer Part #2004
3.3 out of 5 Customer Rating
You last purchased this on
 

2 x 1-1/2 in. No Hub Reducing 304 Stainless Steel Coupling

  • Fast #
  • Part #DNHWBCKJ
  • Item #3616848
  • Manufacturer Part #2004
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36 Pallet: 1152
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Joins no-hub cast iron soil pipe and fittings
  • Includes 5/16" hex head screw
  • Extra width for lateral support
  • Includes additional sealing clamps for better load distribution and positive seal
  • Color coded shield
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM C-1540, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
Application:
Cast Iron Pipe, DWV Pipe
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducer
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
304
Pressure - Maximum:
1500 psi