This product requires certification to purchase.

2 x 1-1/2 in. Socket Sch. 80 CPVC TEE

2 x 1-1/2 in. Socket Sch. 80 CPVC TEE

  • Fast #
  • Part #CP80STKJ
  • Item #257672
  • Manufacturer Part #059501
5 out of 5 Customer Rating

2 x 1-1/2 in. Socket Sch. 80 CPVC TEE

  • Fast #
  • Part #CP80STKJ
  • Item #257672
  • Manufacturer Part #059501
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec Reducing Tee Soc x Soc x Soc
  • Manufacturer may vary by location
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Tee Type: Reducing
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.5, ANSI B2.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439, ASTM F-441
Application:
Hot and Cold Water Systems
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454595019