This product requires certification to purchase.

2 x 1-1/2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

You last purchased this on
 

2 x 1-1/2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

You last purchased this on
 

2 x 1-1/2 in. Spigot x FNPT Cast Iron Sanitary Tapped Tee

  • Fast #
  • Part #NHTAPSTKKJ
  • Item #50744
  • Manufacturer Part #NH 00034 1200
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
FNPT
End Connections:
Spigot x Spigot x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Straight, Sanitary, Tapped, Tee
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
NH-119



Customers Also Bought
1–6 of 18 items
Part #NHTTP
Item #43347
3.2 out of 5 Customer Rating
Requires Certification
Part #NHSTP
Item #35138
5 out of 5 Customer Rating
Requires Certification
Part #NH9P
Item #36359
5 out of 5 Customer Rating
Requires Certification
Part #NHYM
Item #46454
5 out of 5 Customer Rating
Requires Certification
Part #NHSSP
Item #37099
4.9 out of 5 Customer Rating
Requires Certification
Part #NH2P
Item #50442
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NHTTP
Item #43347
3.2 out of 5 Customer Rating
Requires Certification
Part #SVTAPSTKKJ
Item #50237
5 out of 5 Customer Rating
Requires Certification
Part #JT56013
Item #3705766
4.1 out of 5 Customer Rating
Requires Certification
Part #NHSTP
Item #35138
5 out of 5 Customer Rating
Requires Certification
Part #JT56014
Item #3705788
5 out of 5 Customer Rating
Requires Certification
Part #JC39404
Item #436144
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing