This product requires certification to purchase.

2 X 1-1/2 Wrot Fitting X Copper FLUSH Bushing Clean and Bagged

You last purchased this on
 

2 X 1-1/2 Wrot Fitting X Copper FLUSH Bushing Clean and Bagged

  • Fast #
  • Part #CBCDWVFLBKJ
  • Item #2177212
4.9 out of 5 Customer Rating
You last purchased this on
 

2 X 1-1/2 Wrot Fitting X Copper FLUSH Bushing Clean and Bagged

  • Fast #
  • Part #CBCDWVFLBKJ
  • Item #2177212
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 3200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Fitting
End Connection 2:
Sweat
End Connections:
Fitting x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov