2 x 1-1/2 x 1-1/2 in. Copper DWV Sanitary Tee
2 x 1-1/2 x 1-1/2 in. Copper DWV Sanitary Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Wrot copper
- End connections: Sweat X Sweat X Sweat
- DWV
Specifications
- ANSI:
- ANSI B16.29
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Sanitary Tee
- IAPMO Listed:
- No
- Material:
- Wrot Copper DWV
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.73 lb