2 x 1-1/4 in. FNPT 125# Cast Iron Cross
2 x 1-1/4 in. FNPT 125# Cast Iron Cross
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 900-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Size 4:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/4 in x 1-1/4 in
- Fitting Type:
- Cross, Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#